Shop All Motor Mount Adapters
Weg
Adapter, Converts 213/215T to C-face
Mfr # FLC-0210-UBC
Zoro # G3107237
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rabbet Dia. (In.) 5/16 in OD x 1/2 in L
- Standards NEMA
- Outside Dia. (In.) 8.875 in
- Function Converts 213/215T Frame into 213/215TC
- Includes Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-0210-UBC
- Zoro # G3107237
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | 5/16 in OD x 1/2 in L |
Outside Dia. (In.) | 8.875 in |
Rabbet Diameter | 1/2"-16 |
Output NEMA Frame Size | 213TC, 215TC |
Input NEMA Frame Size | 213T, 215T |
Overall Diameter | 8 7/8 in |
Compatible NEMA Frame Size | 215T, 213T |
Details
Standards | NEMA |
Function | Converts 213/215T Frame into 213/215TC |
Includes | Bolts |
NEMA/IEC Frame | 213T, 215T |
Item | Adapter |
For Use With | Open Dripproof Cast Iron Motors |
Number of Flange Holes | 4 |
Number of Face Holes | 4 |
Application | Converts 213/215T Frame into 213/215TC |
Number of Pieces | 1 |
Description
Adapter, Input NEMA Frame Size 213T, 215T, Output NEMA Frame Size 213TC, 215TC, Rabbet Diameter 1/2 In.-16, Overall Diameter 8 7/8 in, For Use With Open Dripproof Cast Iron Motors, Application Converts 213/215T Frame into 213/215TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve2.54" ID NYLON SLEEVE-100' (NHS-254-100 FT)
- SMC 20mm Bore Round Cylinder 100mm Stroke (CDM2B20-100Z)
- SOLBERG Muffler, 3 In Fnpt In (SLCR-300)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame (6K145)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M132)
- Weg Motor Mount Adapters