Shop All Motor Mount Adapters
Weg
Adapter, Converts 182/184T to C-face
Mfr # FLC-ERS180-UBC
Zoro # G2411561
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NEMA
- For Use With Totally Enclosed Fan-Cooled Rolled Steel Motors
- Function Converts 182/184T Frame into 182/184TC
- Includes Bolts
- NEMA/IEC Frame 182T, 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # FLC-ERS180-UBC
- Zoro # G2411561
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications |
Outside Dia. (In.) | 8.875 in |
Overall Diameter | 8 7/8 in |
Output NEMA Frame Size | 182TC, 184TC |
Input NEMA Frame Size | 182T, 184T |
Rabbet Diameter | 1/2"-13 |
Compatible NEMA Frame Size | 184T, 182T |
Details
Standards | NEMA |
For Use With | Totally Enclosed Fan-Cooled Rolled Steel Motors |
Function | Converts 182/184T Frame into 182/184TC |
Includes | Bolts |
NEMA/IEC Frame | 182T, 184T |
Item | Adapter |
Application | Converts 182/184T Frame into 182/184TC |
Number of Face Holes | 4 |
Number of Pieces | 1 |
Number of Flange Holes | 4 |
Description
Adapter, Input NEMA Frame Size 182T, 184T, Output NEMA Frame Size 182TC, 184TC, Rabbet Diameter 1/2 In.-13, Overall Diameter 8 7/8 in, For Use With Totally Enclosed Fan-Cooled Rolled Steel Motors, Application Converts 182/184T Frame into 182/184TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1 (VN-10-L-T3-PQ2-VQ2-RO1)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501)
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (A48)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- DAYTON Adapter, Motor Mount (3M132)
- Weg Motor Mount Adapters