Shop All Motor Mount Adapters
Weg
Adapter, Converts 143/145T to C-face
Mfr # FLC-O140
Zoro # G1937941
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA/IEC Frame 143T, 145T
- Standards NEMA
- For Use With Open Dripproof Cast Iron Motors
- Outside Dia. (In.) 6.5 in
- Function Converts 143/145T Frame into 143/145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-O140
- Zoro # G1937941
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 6.5 in |
Rabbet Dia. (In.) | UNC 3/8"-16 |
Rabbet Diameter | 3/8"-16 |
Input NEMA Frame Size | 143T, 145T |
Overall Diameter | 6 1/2 in |
Output NEMA Frame Size | 143TC, 145TC |
Compatible NEMA Frame Size | 145T, 143T |
Details
NEMA/IEC Frame | 143T, 145T |
Standards | NEMA |
For Use With | Open Dripproof Cast Iron Motors |
Item | Adapter |
Function | Converts 143/145T Frame into 143/145TC |
Application | Converts 143/145T Frame into 143/145TC |
Number of Flange Holes | 4 |
Number of Pieces | 1 |
Number of Face Holes | 4 |
Description
Adapter, Input NEMA Frame Size 143T, 145T, Output NEMA Frame Size 143TC, 145TC, Rabbet Diameter 3/8 In.-16, Overall Diameter 6 1/2 in, For Use With Open Dripproof Cast Iron Motors, Application Converts 143/145T Frame into 143/145TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two contact seals, C3 Fit (6316-2RS KBC)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- Weg Motor Mount Adapters