Shop All Motor Mount Adapters
Weg
Adapter, 444-447T/TS, 504/505 to C-face
Mfr # FLC-E440-6319
Zoro # G1878405
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 17.9375 in
- NEMA/IEC Frame 444/445TS, 444/445/447T, 504/505
- Includes Bolts
- Rabbet Dia. (In.) UNC 5/8"-11
- Function Converts 444/445/447T, 444/445TS and 504/505 (6319 bearing) into 444/445/447/504/505TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E440-6319
- Zoro # G1878405
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 17.9375 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Overall Diameter | 17 15/16 in |
Rabbet Diameter | 5/8"-11 |
Input NEMA Frame Size | 444T, 444TS, 445T, 445TS, 447T |
Output NEMA Frame Size | 444TC, 444TSC, 445TC, 445TSC, 447TC |
Compatible NEMA Frame Size | 444TS, 447T, 445T, 444T, 445TS |
Details
NEMA/IEC Frame | 444/445TS, 444/445/447T, 504/505 |
Includes | Bolts |
Function | Converts 444/445/447T, 444/445TS and 504/505 (6319 bearing) into 444/445/447/504/505TC |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Item | Adapter |
Standards | NEMA |
Number of Pieces | 1 |
Application | Converts 444/445/447T, 444/445TS and 504/505 into 444/445/447/504/505TC |
Number of Face Holes | 4 |
Number of Flange Holes | 4 |
Description
Adapter, Input NEMA Frame Size 444T, 444TS, 445T, 445TS, 447T, Output NEMA Frame Size 444TC, 444TSC, 445TC, 445TSC, 447TC, Rabbet Diameter 5/8 In.-11, Overall Diameter 17 15/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 444/445/447T, 444/445TS and 504/505 into 444/445/447/504/505TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- DEVILBISS 74 Micron Internal Air Filter For Desiccant Tank (190953)
- BESTORQ 3VX475 Cogged Belt, 47.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX475)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount, PR (3M131)
- Weg Motor Mount Adapters