Shop All Motor Mount Adapters
Weg
Adapter, 444-447T/S, 504/505S to C-face
Mfr # FLC-E440-6314
Zoro # G1423947
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
- Function Converts 445T, 444/445/447TS and 504/505S (6314 bearing) into 444/445/447/504/505TC
- Rabbet Dia. (In.) UNC 5/8"-11
- Standards NEMA
- Includes Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E440-6314
- Zoro # G1423947
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Rabbet Dia. (In.) | UNC 5/8"-11 |
Outside Dia. (In.) | 17.9375 in |
Input NEMA Frame Size | 444TS, 445T, 445TS, 447TS |
Output NEMA Frame Size | 445TSC, 447TSC |
Rabbet Diameter | 5/8"-11 |
Overall Diameter | 17 15/16 in |
Compatible NEMA Frame Size | 447TS, 445TS, 444TS, 445T |
Details
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Function | Converts 445T, 444/445/447TS and 504/505S (6314 bearing) into 444/445/447/504/505TC |
Standards | NEMA |
Item | Adapter |
Includes | Bolts |
NEMA/IEC Frame | 444/445/447TS, 445T, 504/505S |
Number of Face Holes | 4 |
Application | Converts 445T, 444/445/447TS and 504/505S into 444/445/447/504/505TC |
Number of Flange Holes | 4 |
Number of Pieces | 1 |
Description
Adapter, Input NEMA Frame Size 444TS, 445T, 445TS, 447TS, Output NEMA Frame Size 445TSC, 447TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 17 15/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 445T, 444/445/447TS and 504/505S into 444/445/447/504/505TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-28579, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28579 (28579)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X04XM12)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 120V, 3.3 (20HN90)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount, PR (3M131)
- Weg Motor Mount Adapters