Shop All Motor Mount Adapters
Weg
Adapter, 364/365T/TS, 405TS to C-face
Mfr # FLC-E360-314-W22
Zoro # G1410744
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA/IEC Frame 364/365T, 364/365TS, 405TS
- For Use With Totally Enclosed Fan-Cooled Cast Iron Motors
- Outside Dia. (In.) 15.5625 in
- Function Converts 364/365T/TS and 405TS (6314 bearing) into 364/365/405TC
- Includes Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # FLC-E360-314-W22
- Zoro # G1410744
- Country of Origin Brazil
- Category Motor Mount Adapters
Dimensions
Outside Dia. (In.) | 15.5625 in |
Rabbet Dia. (In.) | UNC 5/8"-11 |
Rabbet Diameter | 5/8"-11 |
Output NEMA Frame Size | 364TC, 364TSC, 365TC, 365TSC, 405TSC |
Overall Diameter | 15 9/16 in |
Input NEMA Frame Size | 364T, 364TS, 365T, 365TS, 405TS |
Compatible NEMA Frame Size | 405TS, 365TS, 364TS, 365T, 364T |
Details
Item | Flange |
NEMA/IEC Frame | 364/365T, 364/365TS, 405TS |
For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
Function | Converts 364/365T/TS and 405TS (6314 bearing) into 364/365/405TC |
Includes | Bolts |
Standards | NEMA |
Number of Flange Holes | 4 |
Number of Pieces | 1 |
Number of Face Holes | 4 |
Application | Converts 364/365T/TS and 405TS into 364/365/405TC |
Description
Flange, Input NEMA Frame Size 364T, 364TS, 365T, 365TS, 405TS, Output NEMA Frame Size 364TC, 364TSC, 365TC, 365TSC, 405TSC, Rabbet Diameter 5/8 In.-11, Overall Diameter 15 9/16 in, For Use With Totally Enclosed Fan-Cooled Cast Iron Motors, Application Converts 364/365T/TS and 405TS into 364/365/405TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z083)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- CARLISLE 2590-14MPT-120 Panther Synchronous Belt (2590-14MPT-120)
- DIXON AirChief Ind MNPT, 1/2", Coupler 3/8", ST (DC2504)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount, PR (3M131)
- Weg Motor Mount Adapters