Shop All 3-Phase AC Motors
Weg
7.5Hp 1800Rpm 215T Motor
Mfr # 00718ES1E215T
Zoro # G1957982
product price: $1,272.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,272.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3/4
- Voltage 208-230/460V AC
- Frame 213/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718ES1E215T
- Zoro # G1957982
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 16 1/16 in |
Shaft Length | 3 3/8 in |
Overall Length | 19 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,750, Voltage 208-230/460V AC, Full Load Amps 32.0 to 30.0/15.0 A, 213/5T Frame, Usable @ 208V Yes, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- TRICO Pump, Lubrication (PE-1202-30)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30304AJ)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- WEG Motor 2Hp 4P 56Hz Wca2 (00218OT3E56Z-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56-S)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (145TTFR13002)
- Weg 3-Phase AC Motors