Shop All DC Washdown Motors
Weg
.7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless
Mfr # .7536ES3E56CFL-S
Zoro # G401246738
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Motor Enclosure Design TEFC
- Frame Material ROLLED STEEL
- Nameplate RPM 3600
- Overall Length 11.535
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536ES3E56CFL-S
- Zoro # G401246738
- UPC # 7909492928287
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 11.535 |
Details
HP | 0.75 |
Motor Enclosure Design | TEFC |
Frame Material | ROLLED STEEL |
Nameplate RPM | 3600 |
Nominal Efficiency | 72 |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 1.1 |
VOLTAGE | 208-230/460 |
FRAME | 56C |
WEIGHT | 25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35 in OD (2BK321)
- DYNABRADE Slide Board (57433)
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SA)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- Weg DC Motors