Shop All 3-Phase AC Motors
Weg
.7536EP3ESS56CFL, 0.75 HP, 3600 RPM, TENV, 56C FRAME, 230/460 VOLTS
Mfr # .7536EP3ESS56CFL
Zoro # G302578075
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TENV
- Motor Mounting Type FOOTLESS
- HP 0.75
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536EP3ESS56CFL
- Zoro # G302578075
- UPC # 7909492474845
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.25 |
Details
Motor Enclosure Design | TENV |
Motor Mounting Type | FOOTLESS |
HP | 0.75 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 81.9 |
Frame Material | STAINLESS STEEL |
Full Load Amps | 1.02 |
WEIGHT | 29 |
FRAME | 56C |
Kw | 0.55 |
VOLTAGE | 230/460 |
Description
MOTOR 0.75HP 2 56C WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M253SS-024-D)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30, Type: Nylon Web (HH230)
- CAMOZZI #Mc202-Av, Series Mc Soft Start Valve, G3/8-G1/2 (MC202-AV)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8 (29HY50)
- WEG 3-Phase General Purpose Motor, 10 HP, 132S Frame, 460V AC Voltage, 3540 Nameplate RPM (13984842)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG 00156OT1B56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00156OT1B56-S)
- WEG Motor 25 Hp, 900 Rpm, Tefc, 324/6T Frame, 230/460 Volts (02509ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555T)
- Weg 3-Phase AC Motors