Shop All DC Washdown Motors
Weg
.7518EP3ESS56CFL, TEFC, 0.75 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless
Mfr # .7518EP3ESS56CFL
Zoro # G801246840
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Motor Enclosure Design TENV
- Full Load Amps 1.06
- Nameplate RPM 1800
- Overall Length 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518EP3ESS56CFL
- Zoro # G801246840
- UPC # 7909492474883
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 11.25 |
Details
HP | 0.75 |
Motor Enclosure Design | TENV |
Full Load Amps | 1.06 |
Nameplate RPM | 1800 |
Frame Material | STAINLESS STEEL |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOTLESS |
Nominal Efficiency | 81.3 |
WEIGHT | 33 |
VOLTAGE | 230/460 |
FRAME | 56C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 22 in. EL-6 Rib (220J6)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10FJ8)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15H X 1/2 MPB)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- WEG -0.75,1200,145TC Frame, Wash Down Duty (1311087130)
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- Weg DC Washdown Motors