Shop All DC Washdown Motors
Weg
.7518EP3ESS56C, TEFC, 0.75 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed
Mfr # .7518EP3ESS56C
Zoro # G301246913
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Motor Enclosure Design TENV
- Nameplate RPM 1800
- Overall Length 11.25
- Frame Material STAINLESS STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518EP3ESS56C
- Zoro # G301246913
- UPC # 7909492474890
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 11.25 |
Details
HP | 0.75 |
Motor Enclosure Design | TENV |
Nameplate RPM | 1800 |
Frame Material | STAINLESS STEEL |
Full Load Amps | 1.06 |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 81.3 |
WEIGHT | 34 |
VOLTAGE | 230/460 |
FRAME | 56C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 820K7 Micro V Belt, 82 in Pitch Length, 0.98 in Top Width, 7 Ribs (820K7)
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (B36/5L390)
- SKF SKF-51108, Single Row Ball Brgs, 51108 (51108)
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- Weg DC Motors