Shop All DC Washdown Motors
Weg
.5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed
Mfr # .5018EP3ESS56C
Zoro # G501246720
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Motor Enclosure Design TENV
- Frame Material STAINLESS STEEL
- Nominal Efficiency 81.2
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018EP3ESS56C
- Zoro # G501246720
- UPC # 7909492474746
- Country of Origin Brazil
- Category DC Washdown Motors
Dimensions
Overall Length | 11.25 |
Details
HP | 0.5 |
Motor Enclosure Design | TENV |
Frame Material | STAINLESS STEEL |
Nominal Efficiency | 81.2 |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOT |
Full Load Amps | 0.73 |
Nameplate RPM | 1800 |
WEIGHT | 33 |
FRAME | 56C |
VOLTAGE | 230/460 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Mounting (4ZK53)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCFU-1.5/16M)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- WEG -0.75,1200,145TC Frame, Wash Down Duty (1311087130)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- Weg DC Washdown Motors