Shop All 3-Phase AC Motors
Weg
.5012EP3ESS56CFL, 0.50 HP, 1200 RPM, TENV, 56C FRAME, 230/460 VOLTS
Mfr # .5012EP3ESS56CFL
Zoro # G602578072
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design TENV
- Motor Mounting Type FOOTLESS
- Motor Service Factor 1.15
- Nameplate RPM 1200
- Overall Length 11.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5012EP3ESS56CFL
- Zoro # G602578072
- UPC # 7909492474791
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.67 |
Details
Motor Enclosure Design | TENV |
Motor Mounting Type | FOOTLESS |
HP | 0.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Frame Material | STAINLESS STEEL |
Nominal Efficiency | 79.1 |
Full Load Amps | 0.86 |
FRAME | 56C |
WEIGHT | 33 |
Kw | 0.37 |
VOLTAGE | 230/460 |
Description
MOTOR 0.5HP 6 56C WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 90 μm. 6mm fittings; bronze filter. Small (PPDF-25-06-06-B90)
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (FT-15-050)
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (2NKX4)
- Weg 3-Phase AC Motors