Shop All 3-Phase AC Motors
Weg
.5012EP3ESS56C, 0.50 HP, 1200 RPM, TENV, 56C FRAME, 230/460 VOLTS
Mfr # .5012EP3ESS56C
Zoro # G002578061
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TENV
- Motor Mounting Type FOOT
- HP 0.5
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5012EP3ESS56C
- Zoro # G002578061
- UPC # 7909492474807
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11.67 |
Details
Motor Enclosure Design | TENV |
Motor Mounting Type | FOOT |
HP | 0.5 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Full Load Amps | 0.86 |
Nominal Efficiency | 79.1 |
Frame Material | STAINLESS STEEL |
WEIGHT | 34 |
Kw | 0.37 |
VOLTAGE | 230/460 |
FRAME | 56C |
Description
MOTOR 0.5HP 6 56C WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- CORNWELL TOOLS Forward Button (RS223848)
- KOYO Needle Roller Brg, 2610, 1 5/8in Bore, Open (B-2610)
- BUYERS PRODUCTS Return Line Manifold (RM10)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3639M, OPSB, F1 (EHM3218T)
- Weg General Purpose AC Motors