Shop All Capacitor Start AC Motors
Weg
460V Motor
Mfr # 00718ET3ERS213T
Zoro # G0766991
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- CC Number CC029A
- Manufacturers Warranty Length 1 yr
- Green Certification or Other Recognition NEMA Premium(R) Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00718ET3ERS213T
- Zoro # G0766991
- Country of Origin Brazil
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | 460V Motor |
CC Number | CC029A |
Green Certification or Other Recognition | NEMA Premium(R) Rated |
Description
460V Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 2in Shaft L, 60/50 Hz (122182.00)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 10 mfd, 3 5/8 in Overall H (2MDV7)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 10 HP, 460V AC Voltage, 215T Frame, 1,762 Nameplate RPM (215TTFCD6526)
- Weg General Purpose AC Motors