Shop All 3-Phase AC Motors
Weg
3-Phase Oil Well Pumping Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,050 Nameplate RPM
Mfr # 00312ES3EOW215T-W22
Zoro # G7148452
product price: $770.25
/ea
Free Shipping & Returns
$770.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,001-1,100
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00312ES3EOW215T-W22
- Zoro # G7148452
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 16 1/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 19 1/2 in |
Shaft Length | 3 3/8 in |
Body Dia. | 10.8 in |
Height | 10 1/2 in |
Manufacturers Warranty Length | 3 yr |
Description
Oil Well Pumping Motor, Body Dia. 10.8 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Finish Epoxy, Frame 213/5T, Hz 60 Hz, Full Load Amps 11.0-9.96/4.98, Height 10 1/2 in, HP 3, Ins. Class F, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 550-5M-15 (550-5M-15)
- WESTWARD Oil Seal, PK20 (TTR8215060G)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (2N864)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984004)
- WEG 00158ES1B56CFL-S, 1.5 HP, 1800 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00158ES1B56CFL-S)
- WEG 00136ET3EW56CFL-S, 1 HP, 3600 RPM, TEFC, W56C FRAME, 230/460 VOLTS (00136ET3EW56CFL-S)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (2NKY1)
- Weg General Purpose AC Motors