Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 75 HP, 280S/M Frame, 460V AC Voltage, 1,190 Nameplate RPM
Mfr # 05512ET3Y280S/M-W22
Zoro # G9833381
product price: $10,549.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,549.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 75
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05512ET3Y280S/M-W22
- Zoro # G9833381
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 75 mm |
Shaft Length | 140 mm |
Length Less Shaft | 931 mm |
Overall Length | 1,071 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 460V AC, Full Load Amps 90.2 A, 280S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6305 C3, Single Row Ball Brgs, 6305 C3 (6305 C3)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-8FO)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- FESTO Clevis Foot CRLMC-40 (CRLMC-40)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036EG3E215T-W22)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- Weg General Purpose AC Motors