Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 75 HP, 250S/M Frame, 460V AC Voltage, 3,600 Nameplate RPM
Mfr # 05536ET3Y250S/MFF-W2
Zoro # G9833397
product price: $8,214.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,214.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 75
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05536ET3Y250S/MFF-W2
- Zoro # G9833397
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 140 mm |
Shaft Dia. | 60 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 460V AC, Full Load Amps 80.3 A, 250S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rotor Blade, PK5 (TT14519G)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- PROLUBE Flexible Grease Hose, 18", 3500 psi (43625)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (70640T)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (CTM2333T)
- Weg 3-Phase AC Motors