Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 7 1/2 HP, 132S Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # 00518ET3Y132S-W22
Zoro # G9833704
product price: $720.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ET3Y132S-W22
- Zoro # G9833704
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 38 mm |
Shaft Length | 80 mm |
Length Less Shaft | 372 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 452 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 460V AC, Full Load Amps 9.07 A, 132S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- CHICAGO DIE CASTING PULLEY 3-1/2X3/4"" (350A7)
- NTN NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded (6310ZZ)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S25F-6)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- WEG WEG - 40018ET3G449TS-W22, 400 HP, 1800 RPM, TEFC, L447/9TS FRAME, 460 VOLTS (40018ET3G449TS-W22)
- LEESON 2Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56H Frame, Odp (E116704.00)
- Weg General Purpose AC Motors