Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 60 HP, 225S/M Frame, 460V AC Voltage, 1,780 Nameplate RPM
Mfr # 04518ET3Y225S/M-W22
Zoro # G9833433
product price: $5,582.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,582.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 60
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 04518ET3Y225S/M-W22
- Zoro # G9833433
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 140 mm |
Shaft Dia. | 60 mm |
Length Less Shaft | 746 mm |
Overall Length | 886 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 460V AC, Full Load Amps 69.9 A, 225S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/30 HP, 3000 rpm, 230V, 3.3 (71214610M)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E549)
- FESTO Push-In Fitting, Self-Sealing QSK-1/8-8 (QSK-1/8-8)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJSR06310A)
- WEG WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (05018ET3E326T-W22G)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01036OT3E213T-S)
- WEG 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (10018OT3E404T-W40)
- WEG 00156ES1B56C-S, 1.5 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00156ES1B56C-S)
- WESTINGHOUSE Max-pe 215t 3ph 10hp 1755rpm 230/460v-ac Ac Motor (NP0104)
- Weg General Purpose AC Motors