Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 30 HP, 200L Frame, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # 02212ET3Y200L-W22
Zoro # G9833521
product price: $3,719.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,719.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02212ET3Y200L-W22
- Zoro # G9833521
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 110 mm |
Shaft Dia. | 55 mm |
Length Less Shaft | 657 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 767 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,180, No. of Speeds 2, Voltage 460V AC, Full Load Amps 37.1 A, 200L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2.25 Rod (212762)
- PRINCE Work Section (SVW1CA1)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,800 Nameplate RPM (05018ST3QIERB326T-W)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56C-S)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (194154.00)
- Weg General Purpose AC Motors