Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 30 HP, 180M Frame, 460V AC Voltage, 3,555 Nameplate RPM
Mfr # 02236ET3Y180M-W22
Zoro # G9833503
product price: $2,639.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,639.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02236ET3Y180M-W22
- Zoro # G9833503
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 42 mm |
Shaft Length | 110 mm |
Length Less Shaft | 554 mm |
Overall Length | 664 mm |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3,555, No. of Speeds 3, Voltage 460V AC, Full Load Amps 34.7 A, 180M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HGFT.13-1/2 NPT (HGFT. (inch sizes))
- SMC Y Plug-In, 1/4 in., TubexPlug-In (KQ2U07-99A)
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215TC-W22)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- WEG -1.1,1200,182/4T Frame, Three Phase General Purpose Motors (00152ET3E182T-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02518OT3E284T-W40)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018OT3E215T-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (215TTDBD6001)
- Weg 3-Phase AC Motors