Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # 02218ET3Y180LFF-W22
Zoro # G9833494
product price: $2,629.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,629.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02218ET3Y180LFF-W22
- Zoro # G9833494
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 110 mm |
Shaft Dia. | 42 mm |
Length Less Shaft | 592 mm |
Overall Length | 702 mm |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,775, No. of Speeds 3, Voltage 460V AC, Full Load Amps 36 A, 180L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- FOSTER Industrial Interchnge, Plug, Stl, Series 6 (71-6)
- DYNABRADE Dynabrade 415-11011 Idler Wheel Assembly (415-11011)
- MCGILL Camrol CFH 1 1/4 SB Heavy Stud Cam Follower With Hex Holes and LUBRI-DISC Seals, 1-1/4 in Roller (2120512000)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036EG3E215T-W22)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- Weg General Purpose AC Motors