Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 3 HP, 100L Frame, 460V AC Voltage, 1,750 Nameplate RPM
Mfr # 00218ET3W100L-W22
Zoro # G7205222
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ET3W100L-W22
- Zoro # G7205222
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 28 mm |
Shaft Length | 60 mm |
Length Less Shaft | 316 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 376 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 460V AC, Full Load Amps 4.11 A, 100L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- FESTO Vacuum Generator VN-30-H-T6-PI5-VI6-RO2 (VN-30-H-T6-PI5-VI6-RO2)
- OIL SAFE Fluid Storage Container, Drum, HDPE, 3 L (101003)
- PARKER Accumulator, Bladder (BA002B3T01Y2GRG)
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (02036OT3E254T-W40)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- WEG Motor 1Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00118ET3ER143TC-S)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, TEFC (VEM3714T)
- Weg 3-Phase AC Motors