Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 25 HP, 180M Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # 01818ET3Y180MFF-W22
Zoro # G9833546
product price: $2,420.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,420.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 25
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01818ET3Y180MFF-W22
- Zoro # G9833546
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 110 mm |
Shaft Dia. | 42 mm |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 460V AC, Full Load Amps 30.6 A, 180M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM864NA)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- TRITAN Yoke Roller, Flat Head, 1-3/4" L (CYR 1 3/4S)
- WEG 3-Phase General Purpose Motor, 250 HP, 445/7TS Frame, 460V AC Voltage, 3,575 Nameplate RPM (25036EG3G447TS-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 575V AC Voltage, 3,480 Nameplate RPM (00156ET3H143T-W22)
- WEG 00158ET3E56-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00158ET3E56-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (182TTFCD6070)
- Weg 3-Phase AC Motors