Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 25 HP, 180M Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # 01818ET3Y180M-W22
Zoro # G9833564
product price: $2,030.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,030.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01818ET3Y180M-W22
- Zoro # G9833564
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 110 mm |
Shaft Dia. | 42 mm |
Length Less Shaft | 554 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 664 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 460V AC, Full Load Amps 30.6 A, 180M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- PRIMEFIT 3/8" x 50-Foot Polyurethane Recoil Hose (PUR38050P)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D720G10AV, Pressure Line, 10 micron, Outside-In (MF0059620)
- WEG 00156ES1B56C-S, 1.5 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00156ES1B56C-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- WEG 00158OT1B56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1B56-S)
- WEG 3-Phase General Purpose Motor, 40 HP, 364/5T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM (04012ET3E364T-W22)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM (CEM3556T)
- Weg 3-Phase AC Motors