Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 25 HP, 160L Frame, 460V AC Voltage, 3,550 Nameplate RPM
Mfr # 01836ET3Y160LFF-W22
Zoro # G9833537
product price: $2,359.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,359.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 25
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01836ET3Y160LFF-W22
- Zoro # G9833537
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 42 mm |
Shaft Length | 110 mm |
Length Less Shaft | 532 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 642 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 460V AC, Full Load Amps 29.9 A, 160L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 5/8"" X 62"" (5L620A)
- DOTCO Chuck Cap, Replacement (1058PT)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-37 (14MGT-1568-37)
- FUNNEL KING Measuring Container, Fixed Spout, 1 Quart (94130)
- WEG WEG - 00736ET3E213TF2-W22, MOTOR 7.5HP 2P 213/5T WFF2 TEFC-NEMA Pr (00736ET3E213TF2-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 575V AC Voltage, 1800 Nameplate RPM (00318ET3H182T-W22)
- WEG 00218ES1RFD182T-W22, MOTOR 2HP 4P 182/4T WFF2 (00218ES1RFD182T-W22)
- WEG 3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM (00718ET3Y132M-W22)
- WEG WEG - 40018ET3G449TS-W22, 400 HP, 1800 RPM, TEFC, L447/9TS FRAME, 460 VOLTS (40018ET3G449TS-W22)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM (EL3612T)
- Weg General Purpose AC Motors