Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 200 HP, 315S/M Frame, 460V AC Voltage, 1,790 Nameplate RPM
Mfr # 15018ET3Y315S/M-W22
Zoro # G9833266
product price: $16,449.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$16,449.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 200
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 15018ET3Y315S/M-W22
- Zoro # G9833266
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 80 mm |
Shaft Length | 170 mm |
Length Less Shaft | 1,104 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 1,274 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 460V AC, Full Load Amps 228 A, 315S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Drain/Trap Cnnctor 2X1.5 (PDTC-215)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SD)
- DAYTON 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (2L432)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984004)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.7512OT3E56-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTDBD6026)
- Weg General Purpose AC Motors