Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 20 HP, 180L Frame, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # 01512ET3Y180L-W22
Zoro # G9833607
product price: $2,932.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,932.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01512ET3Y180L-W22
- Zoro # G9833607
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 110 mm |
Shaft Dia. | 42 mm |
Length Less Shaft | 592 mm |
Overall Length | 110 mm |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 460V AC, Full Load Amps 24.7 A, 180L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (303PP)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFH8)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- GUARDAIR Flextension, 12 In. (86FLX012)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- WEG 00158OT1B56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1B56-S)
- WEG 00212ET3EHW184TC-S, MOTOR 2HP 6P 182/4TC WCF2 HYDROWASH (00212ET3EHW184TC-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- WEG Weg Model # 01509Et3E286T-W22, 15 HP, 900 Nameplate RPM (01509ET3E286T-W22)
- BALDOR-RELIANCE B 0.5 HP HP, 56C Frame, 230/460V Voltage, 1740 Nameplate RPM (VWDM3538)
- Weg 3-Phase AC Motors