Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 175 HP, 315S/M Frame, 460V AC Voltage, 3,580 Nameplate RPM
Mfr # 13236ET3Y315S/M-W22
Zoro # G9833275
product price: $17,511.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$17,511.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 175
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 13236ET3Y315S/M-W22
- Zoro # G9833275
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 65 mm |
Shaft Length | 140 mm |
Length Less Shaft | 1,104 mm |
Overall Length | 1,244 mm |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 175 HP, Nameplate RPM 3,580, No. of Speeds 1, Voltage 460V AC, Full Load Amps 193.0 A, 315S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A33 V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (5X995)
- CARLISLE AP37 Super Blue Ribbon V-Belt (AP37)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V94 (3B5V94)
- GATES Air Hose Reel, Steel, 1/2" x 50 ft. (91070)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145TC-S)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (CEM3660T)
- Weg General Purpose AC Motors