Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # 01118ET3Y160M-W22
Zoro # G9833625
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01118ET3Y160M-W22
- Zoro # G9833625
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 42 mm |
Shaft Length | 110 mm |
Length Less Shaft | 488 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 598 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 460V AC, Full Load Amps 18.2 A, 160M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMB075-0200CS)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, El (2061-12-12S)
- DAYTON Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz (5RHU0)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- WEG 3-Phase General Purpose Motor, 250 HP, 445/7TS Frame, 460V AC Voltage, 3,575 Nameplate RPM (25036EG3G447TS-W22)
- WEG WEG - 07536ET3G365TS-W22, 75 HP, 3600 RPM, TEFC, 364/5TS FRAME, 460 VOLTS (07536ET3G365TS-W22)
- WEG 3-Phase Cooling Tower Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01018ET3ECT215TF1-W2)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00236ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 1,740 Nameplate RPM (00218OT3H145T-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (EM3583T)
- Weg 3-Phase AC Motors