Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 15 HP, 160L Frame, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # 01112ET3Y160L-W22
Zoro # G9833634
product price: $2,389.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,389.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01112ET3Y160L-W22
- Zoro # G9833634
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 42 mm |
Shaft Length | 110 mm |
Length Less Shaft | 532 mm |
Overall Length | 642 mm |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 460V AC, Full Load Amps 19.6 A, 160L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 10,410SS, PK10 (64010H)
- DAYTON 5L350 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (5L350)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- WEG 3-Phase Cooling Tower Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3ECT284TF1-W2)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM (00159ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215TC-W22)
- WEG WEG - 00518ET3H184JM-W22, 5 HP, 1800 RPM, TEFC, 182/4JM FRAME, 575 VOLTS (00518ET3H184JM-W22)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM (CEM3713T)
- Weg 3-Phase AC Motors