Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 125 HP, 280S/M Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # 09018ET3Y280S/M-W22
Zoro # G9833336
product price: $11,499.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$11,499.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 460V AC
- Frame 280S/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 09018ET3Y280S/M-W22
- Zoro # G9833336
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 140 mm |
Shaft Dia. | 75 mm |
Length Less Shaft | 931 mm |
Overall Length | 1,071 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 139.0 A, 280S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pump Motor, Split Phase Design (CB2034A)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFL8)
- PARKER Fitting, Female NPT, Straight, 3/8 (10243-6-6)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (2MDX2)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00218ET3ECT145TF1-W2)
- WEG 3-Phase General Purpose Motor, 25 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (02536OT3E256T-S)
- Weg 3-Phase AC Motors