Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 100 HP, 315S/M Frame, 460V AC Voltage, 1,190 Nameplate RPM
Mfr # 07512ET3Y315S/M-W22
Zoro # G9833372
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,449.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 460V AC
- Frame 315S/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 07512ET3Y315S/M-W22
- Zoro # G9833372
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 80 mm |
Shaft Length | 170 mm |
Length Less Shaft | 1,104 mm |
Overall Length | 1,274 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 460V AC, Full Load Amps 122.0 A, 315S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69-2)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA102PPB)
- JET-LUBE 14 oz Multipurpose Grease Cartridge Off-White (31650)
- MILTON Female T Style Recapper Plug, PK10 (779)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- WEG 00218ES1RFD182T-W22, MOTOR 2HP 4P 182/4T WFF2 (00218ES1RFD182T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- WEG 00336ES1DJP56J-S, 3 HP, 3600 RPM, TEFC, 56HJ FRAME, 230 VOLTS (00336ES1DJP56J-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM (CEM3713T)
- Weg 3-Phase AC Motors