Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 100 HP, 280S/M Frame, 460V AC Voltage, 3,580 Nameplate RPM
Mfr # 07536ET3Y280S/M-W22
Zoro # G9833354
product price: $9,421.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,421.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 3,001-3,600
- Voltage 460V AC
- Frame 280S/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07536ET3Y280S/M-W22
- Zoro # G9833354
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 140 mm |
Shaft Dia. | 65 mm |
Length Less Shaft | 931 mm |
Overall Length | 1,071 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 3,580, No. of Speeds 1, Voltage 460V AC, Full Load Amps 111.0 A, 280S/M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Straight Adaptr, 1/8" NPT (F)x1/4-28" (M) (20-1)
- SMC FRL, 3/8" NPT Ports (AC30-N03-Z-A)
- GATES O-Ring For Flange Fitting, G60898-0012 (G60898-0012)
- SKF SKF-51102, Single Row Ball Brgs, 51102 (51102)
- WEG 00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1BRBO56-S)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- WEG Weg Model # 01509Et3E286T-W22, 15 HP, 900 Nameplate RPM (01509ET3E286T-W22)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- MARATHON Explosion Proof Motor, 5 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 184TC Frame, EPFC (C365B)
- Weg 3-Phase AC Motors