Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 10 HP, 160M Frame, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # 00712ET3Y160M-W22
Zoro # G9833661
product price: $1,741.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,741.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00712ET3Y160M-W22
- Zoro # G9833661
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 42 mm |
Shaft Length | 110 mm |
Length Less Shaft | 488 mm |
Manufacturers Warranty Length | 3 yr |
Overall Length | 598 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 460V AC, Full Load Amps 13.8 A, 160M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-10MOR (6400-12-10)
- WILKERSON Sight Dome Kit (LRP-95-249)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B55)
- SKF SKF-6010 2RS1C3, Single Row Ball Brgs, 6010 2RS1C3 (6010 2RS1C3)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00236ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984012)
- WEG 3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM (00718ET3Y132M-W22)
- Weg General Purpose AC Motors