Shop All 3-Phase AC Motors
Weg
3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM
Mfr # 00718ET3Y132M-W22
Zoro # G9833652
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718ET3Y132M-W22
- Zoro # G9833652
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 38 mm |
Shaft Length | 80 mm |
Length Less Shaft | 409 mm |
Overall Length | 489 mm |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.4 A, 132M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-3/8 (UC-3/8)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 11A (KDRAA4L2)
- NTN NTN 1222, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Cylindrical Bore Open (1222)
- WEG -1.1,1200,182/4T Frame, Three Phase General Purpose Motors (00152ET3E182T-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- WEG 00136ET3EW56CFL-S, 1 HP, 3600 RPM, TEFC, W56C FRAME, 230/460 VOLTS (00136ET3EW56CFL-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- WEG WEG - 10018ET3E405TSC-W22, 100 HP, 1800 RPM, TEFC, 404/5TSC FRAME, 230/460 VOLTS (10018ET3E405TSC-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182T-S)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- Weg 3-Phase AC Motors