Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 60 HP, 364/5TS Frame, 460V AC Voltage, 3,600 Nameplate RPM
Mfr # 06036ST3QIE364TS-W22
Zoro # G9957394
product price: $6,679.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,679.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 3,001-3,600
- Voltage 460V AC
- Frame 364/5TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 06036ST3QIE364TS-W22
- Zoro # G9957394
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 28 1/2 in |
Overall Length | 32 5/16 in |
Shaft Length | 3 3/4 in |
Shaft Dia. | 1 7/8 in |
Manufacturers Warranty Length | 5 yr |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 460V AC, Full Load Amps 67.0 A, 364/5TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod (211322)
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand (54406640)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- MITSUBOSHI Conventional V-Belt C Type, 7/8 x 205 (C205)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- WEG WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS (60036ET3G588/9S-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 364/5T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM (04012ET3E364T-W22)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F2 (EFM4103T)
- Weg General Purpose AC Motors