Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 30 HP, 286TC Frame, 460V AC Voltage, 1,760 Nameplate RPM
Mfr # 03018ST3QIE286TC-W22
Zoro # G9962321
product price: $2,781.75
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,781.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03018ST3QIE286TC-W22
- Zoro # G9962321
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 15/16 in |
Length Less Shaft | 23 5/16 in |
Manufacturers Warranty Length | 1.5 yr |
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 460V AC, Full Load Amps 35.1 A, 286TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cooling Fan (PN23360372G)
- FERNCO EXPANSION COUPLNG 3"" (PXJ-3)
- TIMKEN TRB Metric Assembly 4-8 OD, 30213-9X070 (30213-9X070)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- WEG 00156ES1B56C-S, 1.5 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00156ES1B56C-S)
- WEG 3-Phase Metric Motor, 10 HP, 132M Frame, 460V AC Voltage, 1770 Nameplate RPM (00718ET3Y132M-W22)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 3,525 Nameplate RPM (184TTFCD6005)
- Weg General Purpose AC Motors