Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM
Mfr # 01518ST3QIE254TC-W22
Zoro # G4106033
product price: $1,818.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,818.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 15
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01518ST3QIE254TC-W22
- Zoro # G4106033
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 15/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 20 15/16 in |
Shaft Length | 4 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 460V AC, Full Load Amps 18.0 A, 254TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6520 04-02)
- D&D 26" Outside Length, 1/2" Top Width, 1 Ribs (A24/4L260)
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326TC-W22)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- WEG 00156OT1B56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00156OT1B56-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 00536ET3ESS184TCFL, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ESS184TCFL)
- BALDOR-RELIANCE Baldor-Reliance Electric Motors RL1301A277, .33HP, 1725RPM, 1PH, 60HZ, 56, 3414L, OPEN (RL1301A277)
- Weg General Purpose AC Motors