Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 125 HP, 444/5T Frame, 460V AC Voltage, 1,800 Nameplate RPM
Mfr # 12518ST3QIERB444T-W2
Zoro # G9957324
product price: $12,769.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$12,769.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 125
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12518ST3QIERB444T-W2
- Zoro # G9957324
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 8 1/2 in |
Overall Length | 45 3/16 in |
Shaft Dia. | 3 3/8 in |
Manufacturers Warranty Length | 5 yr |
Length Less Shaft | 36 7/16 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 460V AC, Full Load Amps 139.0 A, 444/5T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- COILHOSE PNEUMATICS Nylon Coil Rpr Kit 3/16" ID x 1/4" MPT Swivel (CO RK086)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- WEG 3-Phase Metric Motor, 20 HP, 160L Frame, 460V AC Voltage, 1,775 Nameplate RPM (01518ET3Y160L-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215TC-W22)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 20 HP, 1765 RPM, 3 PH, 256T, TEFC (EM2334T-12)
- Weg General Purpose AC Motors