Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 100 HP, 404/5T Frame, 460V AC Voltage, 1,800 Nameplate RPM
Mfr # 10018ST3QIERB405T-W2
Zoro # G9957351
product price: $9,353.25
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,353.25
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ST3QIERB405T-W2
- Zoro # G9957351
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 7/8 in |
Overall Length | 39 3/4 in |
Manufacturers Warranty Length | 5 yr |
Shaft Length | 7 1/4 in |
Length Less Shaft | 32 1/2 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 460V AC, Full Load Amps 111.0 A, 404/5T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Service Indicator Assembly, Mechanical (114X31)
- TRANSAIR Chamfer Tool, For 17mm, 25mm, 40mm Tubing (6698 04 01)
- WEATHERHEAD Crimper System, 92071 (T-101A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56-S)
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJPR56J-S)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- WEG 00212ET3EHW184TC-S, MOTOR 2HP 6P 182/4TC WCF2 HYDROWASH (00212ET3EHW184TC-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- Weg General Purpose AC Motors