Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 10 HP, 215TC Frame, 460V AC Voltage, 1,765 Nameplate RPM
Mfr # 01018ST3QIE215TC-W22
Zoro # G3897521
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,380.00
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01018ST3QIE215TC-W22
- Zoro # G3897521
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 3/16 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 19 9/16 in |
Shaft Dia. | 1 3/8 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.4 A, 215TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925576, Pressure Line, 25 micron, Outside-In (MF0058382)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,770 Nameplate RPM (04018ST3QIE324T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-18-284T, GP, TEFC, Rigid, 3 PH, 284T, 30.8 FLA (PEWWE25-18-284T)
- Weg 3-Phase AC Motors