Shop All 3-Phase AC Motors
Weg
3-Phase IEEE 841 Motor, 1 HP, 145TC Frame, 460V AC Voltage, 1,160 Nameplate RPM
Mfr # 00112ST3QIE145TC-W22
Zoro # G4036873
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 1
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00112ST3QIE145TC-W22
- Zoro # G4036873
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 13 1/2 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 460V AC, Full Load Amps 1.73 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHP 6200 Series Single Row Deep Groove Ball Bearing (6214 2RS JC3)
- CLIMAX METAL PRODUCTS ISTC-037-16 One-Piece Threaded Clamping Collar (ISTC-037-16)
- SMC Valve, Body Port, 2 Psition, 24VDC, 1/4" Prt (SY3120-5LZ-N7)
- PIX V-Belt, Cogged 5/8 X 110 (5VX1100)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFL16026)
- Weg 3-Phase AC Motors