Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 75 HP, 365T Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # 07518ET3H365T-W22
Zoro # G2127067
product price: $6,528.75
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,528.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 75
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07518ET3H365T-W22
- Zoro # G2127067
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 27 1/4 in |
Overall Length | 34 7/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 2 3/8 in |
Shaft Length | 5 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 575V AC, Full Load Amps 69.8 A, 365T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 1/4 In, 1/4 In W, Pk2 (6YHY4)
- BESTORQ Cogged Belt, 76 in Outside Length, 21/32 in Top Width, 1 Ribs (BX73)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213TF1-W2)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor CNM3457, .33HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TENV, F1 (CNM3457)
- Weg 3-Phase AC Motors