Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 75 HP, 364/5TS Frame, 230/460V AC Voltage, 3,570 Nameplate RPM
Mfr # 07536EG3E365TS-W22
Zoro # G9888891
product price: $7,630.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,630.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 3,001-3,600
- Voltage 230/460V AC
- Frame 364/5TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07536EG3E365TS-W22
- Zoro # G9888891
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Shaft Length | 3 3/4 in |
Length Less Shaft | 28 1/2 in |
Overall Length | 32 5/16 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 3,570, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 165.0/82.6 A, 364/5TS Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRD-2233)
- ASTRO PNEUMATIC 3037 Pulley Assembly Rubber Inc 1, 2, 3, 61 (AST3037PAR)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- WEG Motor 3 Hp, 1200 Rpm, Tefc, 213/5Tc Frame, 230/460 Volts (00312ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- WEG WEG - 00718ET3E213T-W22S, MOTOR 7.5HP 4P 213T WFF2 TEFC-NEMA Pr (00718ET3E213T-W22S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326TC-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145TC-S)
- BALDOR-RELIANCE B 1.5 HP HP, 145T Frame, 230/460V Voltage, 1755 Nameplate RPM (EM3154T-G)
- Weg 3-Phase AC Motors