Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 75 HP, 364/5TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # 07518ET3E365TC-W22
Zoro # G9858161
product price: $6,861.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,861.00
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 364/5TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07518ET3E365TC-W22
- Zoro # G9858161
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Length | 5 7/8 in |
Shaft Dia. | 2 3/8 in |
Overall Length | 34 7/16 in |
Length Less Shaft | 28 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 174.0/87.2 A, 364/5TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENHECK 1/4HP 1SPD 115V 1140RPM 48Y (311340)
- D&D 27" Outside Length, 4/9" Top Width, 1 Ribs (15265)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 11 # of Teeth (40BS11H X 7/8)
- DAYTON A40 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (1A109)
- WEG 00218OT3H56CFL-S, 2 HP, 1800 RPM, ODP, 56C FRAME, 575 VOLTS (00218OT3H56CFL-S)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (215TTFCD6076)
- Weg 3-Phase AC Motors