Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 7.5 HP, 254T Frame, 575V AC Voltage, 1200 Nameplate RPM
Mfr # 00712ET3H254T-W22
Zoro # G2265812
product price: $1,548.75
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,548.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 7.5
- RPM Range 1,101-1,200
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00712ET3H254T-W22
- Zoro # G2265812
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 20 15/16 in |
Overall Length | 24.945 |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 575V AC, Full Load Amps 7.58 A, 254T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Air Hose End3/8Id1/4Mpt (21603)
- DYNABRADE Pin Wrench, 96165 (96165)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 20 # of Teeth (08BS20H X 25)
- SKF SKF-N04, Standard Accessories, N04 (N04)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56C-S)
- WEG WEG - 06018ET3E364TS-W22, 60 HP, 1800 RPM, TEFC, 364/5TS FRAME, 230/460 VOLTS (06018ET3E364TS-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 575V AC Voltage, 1800 Nameplate RPM (00318ET3H182T-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (04018ET3E324TC-W22)
- WEG 00156ES1B56C-S, 1.5 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00156ES1B56C-S)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4110T-5, 40 HP, 1775 RPM, 324T Frame, Foot Mount, TEFC, 575 Volts (EM4110T-5)
- Weg 3-Phase AC Motors