Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 575V AC Voltage, 1800 Nameplate RPM
Mfr # 00718ET3H213TC-W22
Zoro # G9962513
product price: $855.75
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$855.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 7.5
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718ET3H213TC-W22
- Zoro # G9962513
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19.517 |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 1/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 7.34 A, 213TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 8oz (PENA138)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268867, Pressure Line, 3 micron, Outside-In (MF0436023)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3120T)
- Weg General Purpose AC Motors