Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 7 1/2 HP, 132S Frame, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # 13984838
Zoro # G6536962
product price: $748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 13984838
- Zoro # G6536962
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 38 mm |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 80 mm |
Length Less Shaft | 410 mm |
Overall Length | 490 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 460V AC, Full Load Amps 9.07 A, 132S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 7612 DLG (7612 DLG)
- SUPER LUBE 4 oz. Lightweight Oil Bottle (60004)
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 (6001/C3)
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018EG3E256T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (03018ET3E286TC-W22)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- LEESON Motor, Drive - Justification D (M1130054.00)
- Weg General Purpose AC Motors